SCOTT 6638 ESSENTIAL ROLL TOWELS EROLL LARGE WHITE 1 PLY 6X380M
Scott Essential Rolled Hand Towels
See technical informationSee documentsReferences
Scott:6638
Rubix:259A6607

Documents
Product details : SCOTT 6638 ESSENTIAL ROLL TOWELS EROLL LARGE WHITE 1 PLY 6X380M
Elevate your washroom experience with trusted and familiar Scott Essential washroom solutions, designed to help you support washroom hygiene standards in high frequency environments without compromising on quality and value. Scott Essential rolled hand towels are designed for reliable hand hygiene in busy washroom environments that demand consistency and are the most efficient hand towels for reliable everyday hand drying. These rolled paper towels are the longest hand towels in the world, helping you get more for your spend and reduce maintenance time. Our unique Airflex Technology results in faster absorbency for more hygienic hand drying, whilst also using less and creating less waste. The Scott Essential paper towel roll is proudly stamp embossed with the Scott brand for customer assurance to encourage washroom hygiene. These Scott Essential rolled hand towels are plastic free, 100% recyclable and fully acceptable in paper recycling stream, thanks to our paper pulp core plug. These long hand towels are FSC and European Ecolabel certified for environmental assurance and are also food contact certified. These hand towels feature compression technology for increased sustainability through reduced storage and transportation. Compatible with the Kimberly-Clark Professional ICON dispensing system (53691 and 53940) with interchangeable faceplate technology - available for rolled hand towel, skin care, and toilet paper dispensers found in the ICON collection. Our touch free dispensers reduce the risk of cross contamination. The innovative never-run-out replacement roll feature in the compatible Kimberly-Clark paper towel dispensers allows you to place a replacement roll in the system before the original roll has finished, ensuring a smooth transition between rolls to minimise waste and ensure there are no gaps in your user's ability to maintain hygiene standards.
Strengths
Each paper towel roll contains 380 metres of white, 1 ply rolled hand towel, equivalent to up to 1,520 sheets of paper hand towel
Scott Essential rolled hand towel offers the longest roll in the world, utilising Airflex Technology for faster absorbency and more hygienic drying
These rolled hand towels are plastic free, 100% recyclable and fully acceptable in paper recycling stream, thanks to our paper pulp core plug
The roll towels are FSC and European Ecolabel certified for environmental assurance and food contact certified
Compatible with the Kimberly-Clark Professional ICON dispensing system (53691 and 53940) with interchangeable faceplate technology - available for rolled hand towel, skin care, and toilet paper dispensers found in the ICON collection
Scott Essential rolled hand towel offers the longest roll in the world, utilising Airflex Technology for faster absorbency and more hygienic drying
These rolled hand towels are plastic free, 100% recyclable and fully acceptable in paper recycling stream, thanks to our paper pulp core plug
The roll towels are FSC and European Ecolabel certified for environmental assurance and food contact certified
Compatible with the Kimberly-Clark Professional ICON dispensing system (53691 and 53940) with interchangeable faceplate technology - available for rolled hand towel, skin care, and toilet paper dispensers found in the ICON collection
Technical specifications
Attributes
| Colour | white |
|---|---|
| Main material | cellulose |
| Material | paper |
Show UNSPSC/ECL@SS
£ 140.07 excl. VAT
/ Each
£ 168.08 incl. VAT
- Usually arrives within 14 working days