References
Deb Skin Care (SC Johnson):TF2CHR
Rubix:80039794
EAN:5010424028752

Product details : DEB TOUCH FREE BLACK CHROME DISPENSER
Technical specifications
Attributes
| Width | 171 mm |
|---|---|
| Height | 276 mm |
| Colour | black |
| Length | 101 mm |
Show UNSPSC/ECL@SS
£ 46.56 excl. VAT
/ Each
£ 55.87 incl. VAT
- In stock: Next day delivery
