WYPALL 8252 X80 WHITE MIDI ROLL CLEANING WIPER
WYPALL 8252 X80 WHITE MIDI ROLL CLEANING WIPER
See technical informationReferences
Wypall:8252
Rubix:267A8675
Manufacturer :8252

Product details : WYPALL 8252 X80 WHITE MIDI ROLL CLEANING WIPER
Each WypAll® X80 Power Clean™ heavy-duty 2-in-1 box contains 1 center-pull roll of
180 white cleaning cloths.
Precisely engineered to remove metal shavings and debris from abrasive surfaces such as machines,
tools and parts, and highly reusable (up to 20 times).
Offering center- or side-dispensing options for ready-to-use flat sheets, the cleaning system
with the WypAll® 2-in-1 Midi Roll is also compatible with the Kimberly-Clark
Professional™ (6154).
Lightweight, ergonomic and water-repellent portable case to protect from water, oil and grease.
Its sustainability-focused design delivers up to 15 % consumption reduction through optimized
sheet-by-sheet dispensing, for environmental protection and lower cost of use.
180 white cleaning cloths.
Precisely engineered to remove metal shavings and debris from abrasive surfaces such as machines,
tools and parts, and highly reusable (up to 20 times).
Offering center- or side-dispensing options for ready-to-use flat sheets, the cleaning system
with the WypAll® 2-in-1 Midi Roll is also compatible with the Kimberly-Clark
Professional™ (6154).
Lightweight, ergonomic and water-repellent portable case to protect from water, oil and grease.
Its sustainability-focused design delivers up to 15 % consumption reduction through optimized
sheet-by-sheet dispensing, for environmental protection and lower cost of use.
Technical specifications
Attributes
| Colour | white |
|---|---|
| Main material | textile |
| Material | polypropylene 13 – 30%, wood pulp 70 – 87% |
Show UNSPSC/ECL@SS
£ 44.19 excl. VAT
/ Each
£ 53.03 incl. VAT
- Usually arrives within 14 working days








