KIMBERLY-CLARK 6154 FLOOR STAND WIPER DISPENSER LARGE ROLL BLUE
Kimberly-Clark Professional™ Floor Stand Large Roll Wiper Dispenser 6154 - Blue
See technical informationReferences
Kimberly-Clark:6154
Rubix:2008075
Manufacturer :6154
EAN:5027375021947

Product details : KIMBERLY-CLARK 6154 FLOOR STAND WIPER DISPENSER LARGE ROLL BLUE
Ideal for use in busy food areas, where the strictest hygiene standards are required. A mobile Free-standing unit, for quickly and easily dispensing paper wipers fro a large roll. Wiper Dispenser - Blue. Dispenser size 96cm (L) x 51.50cm (W) x 55cm (D). Compatible with the following hand towels: Kimberly-Clark Professional™ (product codes 38664 and 38666)Kimtech (product codes 7623 and 7643) Wypall (product codes 47658, 6036, 6063, 7140, 7153, 7200, 7202, 7210, 7214, 7224, 7238, 7240, 7241, 7247, 7248, 7249, 7300, 7301, 7317, 7331, 7356, 7359, 7425, 7426, 7452, 7454, 7472, 7473, 7474, 7476, 7477, 8356, 8371, 8374, 8377, 8384, 8389 and 12889)
Strengths
Ideal for quick and easy distribution of large format paper towels.
Applications
Highly frequented food areas.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Main material | steel |
| Material | steel |
Show UNSPSC/ECL@SS
£ 42.57 excl. VAT
/ Each
£ 51.08 incl. VAT
- In stock: Next day delivery
