WYPALL 8250 X60 BLUE MIDI ROLL CLEANING WIPER
WYPALL 8250 X60 BLUE MIDI ROLL CLEANING WIPER
See technical informationReferences
Wypall:8250
Rubix:267A8673

Product details : WYPALL 8250 X60 BLUE MIDI ROLL CLEANING WIPER
Each 2-in-1 box of WypAll® X60 General Clean™ multifunction wipes contains 1 center-feed roll of
235 blue cleaning wipes.
HyperAbsorb™ technology helps reduce waste and promote sustainable practices by providing high
strength and allowing up to 5 reuses.
Offering center-feed or side-feed dispensing options for ready-to-use flat sheets, the cleaning system
with the WypAll® 2-in-1 Midi Roll is also compatible with the Kimberly-Clark
Professional™ (6154).
Lightweight, ergonomic, water-repellent portable case to protect from water, oil and grease.
Its sustainability-focused design offers up to 15 % reduction in consumption through an
optimized sheet-by-sheet dispensing, for environmental protection and reduced cost of use.
235 blue cleaning wipes.
HyperAbsorb™ technology helps reduce waste and promote sustainable practices by providing high
strength and allowing up to 5 reuses.
Offering center-feed or side-feed dispensing options for ready-to-use flat sheets, the cleaning system
with the WypAll® 2-in-1 Midi Roll is also compatible with the Kimberly-Clark
Professional™ (6154).
Lightweight, ergonomic, water-repellent portable case to protect from water, oil and grease.
Its sustainability-focused design offers up to 15 % reduction in consumption through an
optimized sheet-by-sheet dispensing, for environmental protection and reduced cost of use.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Main material | textile |
| Material | polypropylene 13 – 30%, wood pulp 70 – 87% |
Show UNSPSC/ECL@SS
£ 34.55 excl. VAT
/ Each
£ 41.46 incl. VAT
- Usually arrives within 14 working days








