WYPALL 8251 X70 BLUE MIDI ROLL CLEANING WIPER
WYPALL 8251 X70 BLUE MIDI ROLL CLEANING WIPER
See technical informationReferences
Wypall:8251
Rubix:267A8674

Product details : WYPALL 8251 X70 BLUE MIDI ROLL CLEANING WIPER
Each 2-in-1 box of WypAll® X70 Power Clean™ medium-duty wipers contains 1 center-pull roll
of 215 blue wipers.
Designed to absorb heavier contaminants such as grease and dirt, offering high durability and allowing
up to 10 reuses.
Offering center- or side-pull dispensing options of ready-to-use flat sheets, the cleaning system
with WypAll® 2-in-1 Midi Roll is also compatible with the Kimberly-Clark
Professional™ industrial freestanding dispenser (6154).
Lightweight, ergonomic and water-repellent carry case to protect against water, oil and grease.
Its sustainability-focused design offers up to 15 % reduction in consumption through optimized
sheet-by-sheet dispensing, for environmental protection and reduced cost of use.
of 215 blue wipers.
Designed to absorb heavier contaminants such as grease and dirt, offering high durability and allowing
up to 10 reuses.
Offering center- or side-pull dispensing options of ready-to-use flat sheets, the cleaning system
with WypAll® 2-in-1 Midi Roll is also compatible with the Kimberly-Clark
Professional™ industrial freestanding dispenser (6154).
Lightweight, ergonomic and water-repellent carry case to protect against water, oil and grease.
Its sustainability-focused design offers up to 15 % reduction in consumption through optimized
sheet-by-sheet dispensing, for environmental protection and reduced cost of use.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Main material | textile |
| Material | polypropylene 13 – 30%, wood pulp 70 – 87% |
Show UNSPSC/ECL@SS
£ 40.97 excl. VAT
/ Each
£ 49.16 incl. VAT
- Usually arrives within 14 working days








