KLEENEX 8477 TOILET TISSUE ROLLS SMALL ROLL WHITE F1 PK36
Kleenex Standard Size Toilet Roll
See technical informationSee documentsReferences
Kleenex:8477
Rubix:259A6629

Documents
Product details : KLEENEX 8477 TOILET TISSUE ROLLS SMALL ROLL WHITE F1 PK36
Uplift your washroom experience with the trusted and familiar Kleenex brand, designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace. Kleenex standard size toilet roll is a high quality toilet paper that creates an enhanced washroom experience. The 2 ply toilet paper sheets are soft and luxurious and each toilet roll is made from 100% pure fibres to provide elevated care and home-like comfort for your workplace. Compatible with the Kimberly-Clark Professional ICON dispensing system (53655 and 53945) with interchangeable faceplate technology - available for rolled hand towel, skin care, and toilet paper dispensers found in the ICON collection. This Kleenex toilet roll is compatible with a variety of Kimberly Clark toilet tissue dispensers, including the Aquarius twin roll commercial toilet paper dispenser in white and black (product codes 6992 and 7191), and also fits most standard roll cored toilet paper dispensers. For environmental assurance, this Kleenex toilet paper is FSC certified and has reliable flushability. Individual sheet size: 12.4cm x 10.4cm.
Strengths
Each pack of Kleenex Standard Size Toilet Roll contains 4 toilet rolls. Each individual toilet roll contains 210 white, 2 ply toilet paper sheets
A high quality standard Kleenex toilet roll that creates an enhanced washroom experience
Kleenex 2 ply toilet paper is soft and luxurious and made from 100% pure fibres to provide elevated care
For environmental assurance, these Kleenex toilet paper rolls are FSC certified and have reliable flushability
Compatible with the Kimberly-Clark Professional ICON dispensing system (53655 and 53945) with interchangeable faceplate technology - available for rolled hand towel, skin care, and toilet paper dispensers found in the ICON collection
A high quality standard Kleenex toilet roll that creates an enhanced washroom experience
Kleenex 2 ply toilet paper is soft and luxurious and made from 100% pure fibres to provide elevated care
For environmental assurance, these Kleenex toilet paper rolls are FSC certified and have reliable flushability
Compatible with the Kimberly-Clark Professional ICON dispensing system (53655 and 53945) with interchangeable faceplate technology - available for rolled hand towel, skin care, and toilet paper dispensers found in the ICON collection
Technical specifications
Attributes
| Colour | white |
|---|---|
| Main material | cellulose |
| Material | paper |
Show UNSPSC/ECL@SS
£ 41.04 excl. VAT
/ Each
£ 49.25 incl. VAT
- Usually arrives within 14 working days