KLEENEX 6646 ROLL TOWELS EROLL LARGE WHITE 1 PLY 6X250M
Kleenex Rolled Paper Towels
See technical informationSee documentsReferences
Kleenex:6646
Rubix:259A6609

Documents
Product details : KLEENEX 6646 ROLL TOWELS EROLL LARGE WHITE 1 PLY 6X250M
Uplift your washroom experience with the trusted and familiar Kleenex brand, designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace. For home-like comfort from one of the world's most loved brands, choose Kleenex premium paper towels. Show you care with user preferred, soft and gentle Kleenex brand embossed sheets on this hand towel roll for a seamless hand drying experience in premium washrooms. Our most gentle rolled paper towels are kind to the skin for frequent hand drying and the soft and gentle paper towels help to show users that you care. The Airflex Technology embedded in every disposable hand towel supports superior absorbency for efficient hand drying, to allow people to feel clean and fresh after drying hands. These Kleenex rolled hand towels are plastic free, 100% recyclable and fully acceptable in paper recycling stream, thanks to our paper pulp core plug. These disposable paper towels are FSC and European Ecolabel certified for environmental assurance and are also food contact certified. Kleenex hand towels feature compression technology for increased sustainability through reduced storage and transportation. Compatible with the Kimberly-Clark Professional ICON dispensing system (53691 and 53940) with interchangeable faceplate technology - available for rolled hand towel, skin care, and toilet paper dispensers found in the ICON collection. Our touch free dispensers reduce the risk of cross contamination. The innovative never-run-out replacement roll feature in the compatible Kimberly-Clark paper towel dispensers allows you to place a replacement roll in the system before the original roll has finished, ensuring a smooth transition between rolls to minimise waste and ensure there are no gaps in your user's ability to maintain hygiene standards.
Strengths
Each roll of paper towels contains 250 metres of white, 1 ply rolled hand towel, equivalent to up to 1000 sheets of paper hand towel
Paper hand towels with Airflex Technology, resulting in superior absorbency which allows people to feel clean and fresh
These rolled hand towels are plastic free, 100% recyclable and fully acceptable in paper recycling stream, thanks to our paper pulp core plug
These disposable hand towels are food contact certified and FSC and European Ecolabel certified for environmental assurance
Compatible with the Kimberly-Clark Professional ICON dispensing system (53691 and 53940) with interchangeable faceplate technology - available for rolled hand towel, skin care, and toilet paper dispensers found in the ICON collection
Paper hand towels with Airflex Technology, resulting in superior absorbency which allows people to feel clean and fresh
These rolled hand towels are plastic free, 100% recyclable and fully acceptable in paper recycling stream, thanks to our paper pulp core plug
These disposable hand towels are food contact certified and FSC and European Ecolabel certified for environmental assurance
Compatible with the Kimberly-Clark Professional ICON dispensing system (53691 and 53940) with interchangeable faceplate technology - available for rolled hand towel, skin care, and toilet paper dispensers found in the ICON collection
Technical specifications
Attributes
| Colour | white |
|---|---|
| Main material | cellulose |
| Material | paper |
Show UNSPSC/ECL@SS
£ 111.61 excl. VAT
/ Each
£ 133.93 incl. VAT
- Usually arrives within 14 working days