SCOTT 8837 FACIAL TISSUE STANDARD WHITE PK21


Scott® Facial Tissues 8837 - White, 2 ply, 1x100 (100 sheets)

References
scott:08837020
rubix:2077527
ean:5033848012046
brand logo
brand logo
Technical specifications
Number of formats2100
Length18.6 cm
ColourWhite
See all Specifications

Product details : SCOTT 8837 FACIAL TISSUE STANDARD WHITE PK21


For reliability in locations that demand consistency, quality and value from one of the world's most trusted brands, choose Scott® Facial Tissues. A quality, soft, strong and absorbent 2 ply facial tissue. Packed in a stylish box which is compatible with Kimberly-Clark Professional™ Silver Facial Tissue Dispenser (product code 7820) and fits most standard dispensers. Produced from 100% recycled fibres, these tissues carry the FSC (Forest Stewardship Council) and ECO label certifications. These forests are managed to meet the social, economic and ecological needs of present and future generations. Individual sheet size 21.5 cm (L) x 18.6 cm (W). 1 carton x 100 sheets, 2 ply, white, individual sheet size 21.5cm (L) x 18.6cm (W), (100 total)

Technical specifications


Attributes
Number of formats2100
Length18.6 cm
ColourWhite
Width21 cm
Show UNSPSC/ECL@SS
£ 39.37 excl. VAT
/ Each
£ 47.24 incl. VAT
  • In stock: Next day delivery