Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Translation seals
Scraper
DICHTOMATK 67016566 FREUDENBERG SEAL
DICHTOMATK 67016566 FREUDENBERG SEAL
Scraper with metal stiffening (A M 44 TPU 95)
References
dichtomatik:
A 50 x 60 x 7 x 10 M 44 TPU 95 GC08
rubix:
252A5990
manufacturer :
16566
Technical specifications
Inner diameter
50
mm
Outer diameter
60
mm
Height
10
mm
See all Specifications
Product details
Technical specifications
Product details : DICHTOMATK 67016566 FREUDENBERG SEAL
Scraper 010x016x 03.5/05 AM44 TPU 95
Technical specifications
Attributes
Logistic Weight
17
g
Inner diameter
50
mm
Outer diameter
60
mm
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.81
excl. VAT
/
Each
£
3.37
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
67188183 WIPER SEAL WSW TSS 1 50MM ID X 58MM OD X 4MM HIGH
SIMRIT 454489 FREUDENBERG SEAL
SIMRIT 40421718 FREUDENBERG SEAL
SIMRIT NITRILE ROD WIPER AS12X20X4/6
SIMRIT 40421696 FREUDENBERG SEAL
SIMRIT 49017968 FREUDENBERG SEAL
DICHTOMATK WIPER SEAL AS38X48X7/10
SIMRIT 40421796 FREUDENBERG SEAL
INA AB52 WIPER FOR LFL
SIMRIT 24847 AS 32.0 45.0 4.0 101
DICHTOMATK 49426514 FREUDENBERG SEAL
SIMRIT 40421119 FREUDENBERG SEAL
DICHTOMATK WIPER SEAL AS90X100X7/10
FREUDENBRG 67171260 WIPER STEEL AM44 12 X 18 X 3,50 MM
SIMRIT 40421949 FREUDENBERG SEAL