References
Stanley:1-68-949
Rubix:88063015
EAN:3253561689499

Product details : STANLEY 1-68-949 POZIDRIV BIT 2PZ X 25MM PK25
Strengths
Suitable for industry, construction and DIY
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 53,5x53x63,5 mm |
|---|---|
| Package weight | 180 g |
| Height | 25 mm |
| Model | pozidriv |
Show UNSPSC/ECL@SS
£ 20.96 excl. VAT
/ Each
£ 25.15 incl. VAT
- Delivery usually within ( 7 ) days