References
Bahco:59S/M6-3P
Rubix:401A7269
EAN:7314150259182



Product details : BAHCO 59S/M6-3P 3XBITS XZN M6 25MM 1/4 STD
For XZN head screws
For automotive and these screws are used in high torque applications
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces or plastic box of 10 pieces
For automotive and these screws are used in high torque applications
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces or plastic box of 10 pieces
Technical specifications
Attributes
| Logistic Weight | 24 g |
|---|---|
| Height | 25 mm |
| Model | 59s/m6-3p |
| Size | m6 |
Show UNSPSC/ECL@SS
£ 19.91 excl. VAT
/ Each
£ 23.89 incl. VAT
- Delivery usually within ( 14 ) days
