• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(3,825)
  • VDI tool holder(422)
  • HSK-T tool holder(33)
  • Tool holder with polygonal tail(131)
  • Turning machine mandrels and accessories(356)
  • Spray cooling and lubrication systems, pumps(96)
  • Machiner peripherals(110)
  • Workpieces clamping(897)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(163)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Screwing end - Standard mechanical element
BAHCO 59S/M4 10XBITS XZN M4 25MM 1/4 STD

BAHCO 59S/M4 10XBITS XZN M4 25MM 1/4 STD

Screwdriver Bit

See technical information
References
Bahco:59S/M4
Rubix:401A6911
EAN:7314150199754
brand logo
brand logo

Product details : BAHCO 59S/M4 10XBITS XZN M4 25MM 1/4 STD


Technical specifications


Attributes
Logistic Weight40 g
Show UNSPSC/ECL@SS
£ 33.33 excl. VAT
/ Each
£ 40.00 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

BAHCO 64A/PH3 BIT PH3 25MM 1/4 DRIVE ACRBAHCO 62TIN/T15 10XBITS T15 25MM 1/4 TINBAHCO 63D/50PZ3 BIT PZ3 50MM 1/4DRIVE DIAMONDBAHCO 62TIN/50PZ2 5XBITS PZ2 50MM 1/4 TINBAHCO 59S/0.8-5.5-3P X3 BITS 08X55 25MM1/4DR STDBAHCO 59S/PZ3-30P 30 BITS PZ3 25MM 1/4 STANDARDBAHCO 59S/H8-3P X3 BITS HEX8 25MM 1/4 STANDARDBAHCO 74S/H14-2P 2XBITS HEX 14X38 MM 7/16BAHCO 64A/PH1 BIT PH1 25MM 1/4 DRIVE ACRBAHCO 59S/H6BALL 5XBITSHEXBALL6 80-100MM 1/4STDBAHCO 59S/0.5-4.0 10XBITS 0.5-4.0 25MM 1/4 STANBAHCO 62TIN/PH1 10XBITS PH1 25MM 1/4 TINBAHCO 62TIN/PZ1 10XBITS PZ1 25MM 1/4 TINBAHCO 59S/125PZ1-2P 2XBITS PZ1 125MM 1/4 STANDARDBAHCO 59S/H3BALL 5XBITSHEXBALL3 80-100MM1/4 STD
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap