References
Bahco:59S/50H2
Rubix:401A6595
EAN:7314150200160

Documents
Product details : BAHCO 59S/50H2 5XBITS HEX2 50MM 1/4 STANDAR
For hexagonal head screws, in metric
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
Strengths
1/4" Standard Screwdriver Bit for Hex Head Screws 50 mm
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Height | 50 mm |
| Model | 59s/50h |
Show UNSPSC/ECL@SS
£ 20.50 excl. VAT
/ Each
£ 24.60 incl. VAT
- Delivery usually within ( 14 ) days
