References
Bahco:59S/50T8
Rubix:401A6577
EAN:7314150200085

Product details : BAHCO 59S/50T8 5XBITS T8 50MM 1/4 STANDARD
For TORX® head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
Strengths
1/4" Standard Screwdriver Bit for TORX® Head Screws 50 mm
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Height | 50 mm |
| Model | 59s/50t8 |
| Material | high-quality alloy steel |
| Size | t8 |
| Drive Type | 1/4 hexagon (din 3126 & iso 1173, c 6.3) |
| Coating | zinc phosphating (zinc-phosphate coating) |
Show UNSPSC/ECL@SS
£ 17.94 excl. VAT
/ Each
£ 21.53 incl. VAT
- Delivery usually within ( 14 ) days
