References
Bahco:59S/70PZ1-2P
Rubix:401A6465
EAN:7314150259564



Product details : BAHCO 59S/70PZ1-2P 2XBITS PZ1 70MM 1/4 STANDARD
For Pozidriv head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Height | 70 mm |
| Model | 59s/70pz1-2p |
| Size | pz1 |
Show UNSPSC/ECL@SS
£ 10.94 excl. VAT
/ Each
£ 13.13 incl. VAT
- Delivery usually within ( 14 ) days
