References
Bahco:64A/PH3
Rubix:401A7475
EAN:7314150198573

Product details : BAHCO 64A/PH3 BIT PH3 25MM 1/4 DRIVE ACR
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
For Phillips head screws
Recommended for tasks requiring reduction of the cam-out effect, avoiding the erosion of the bit-screws
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Surface coated finish with clear lacquer for rust protection
Available in blister card of 2 pieces and plastic box of 10 pieces
For Phillips head screws
Recommended for tasks requiring reduction of the cam-out effect, avoiding the erosion of the bit-screws
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Surface coated finish with clear lacquer for rust protection
Available in blister card of 2 pieces and plastic box of 10 pieces
Strengths
1/4" ACR Torsion Screwdriver Bits for Phillips Head Screws 25 mm
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Height | 25 mm |
| Model | ph3 |
| Material | high-performance alloy steel |
| Size | 25 mm |
| Drive Type | 1/4 din 3126-c6.3, iso 1173 |
| Coating | transparent lacquer/coating (acr®) |
Show UNSPSC/ECL@SS
£ 15.90 excl. VAT
/ Each
£ 19.08 incl. VAT
- Delivery usually within ( 14 ) days
