References
Bahco:45S/H1.5-2P
Rubix:401A6476
EAN:7314150261505

Product details : BAHCO 45S/H1.5-2P 2XBITS HEX 15X20 MM 5/32
For hexagonal head screws
Friction ball available
For use with small screw (miniature applications)
High performance alloy steel
Zinc phosphate
5/32" hex drive DIN 3126 and ISO 1173, style C 4
Available in small blister pack of 2 pieces and plastic box of 5 pieces
Friction ball available
For use with small screw (miniature applications)
High performance alloy steel
Zinc phosphate
5/32" hex drive DIN 3126 and ISO 1173, style C 4
Available in small blister pack of 2 pieces and plastic box of 5 pieces
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Height | 20 mm |
| Model | 45s/h1.5-2p |
| Size | 1,5 mm (5/32 in) |
Show UNSPSC/ECL@SS
£ 8.18 excl. VAT
/ Each
£ 9.82 incl. VAT
- Delivery usually within ( 14 ) days
