References
Bahco:63D/50PZ1
Rubix:401A6555
EAN:7314150200320

Product details : BAHCO 63D/50PZ1 BIT PZ1 50MM 1/4DRIVE DIAMOND
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
For Pozidriv head screws
Suitable for power tools and high performance in any application
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Gold coloured diamond coating
In plastic box of 5 pieces
Diamond coating for a secure fit in the screw. Minimizes the cam-out effect reducing down-time
For Pozidriv head screws
Suitable for power tools and high performance in any application
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Gold coloured diamond coating
In plastic box of 5 pieces
Diamond coating for a secure fit in the screw. Minimizes the cam-out effect reducing down-time
Strengths
1/4" Diamond Torsion Screwdriver Bits for Pozidriv Head Screws 50 mm - 5 Pcs/Plastic Box
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Height | 50 mm |
| Model | 63d/50pz1 |
| Material | high-grade alloy steel |
| Size | pz1 x 50 mm |
| Drive Type | 1/4 (din 3126-c6.3, iso 1173) |
| Coating | diamond coating |
Show UNSPSC/ECL@SS
£ 28.20 excl. VAT
/ Each
£ 33.84 incl. VAT
- Delivery usually within ( 14 ) days
