Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Screwing end - Standard mechanical element
STANLEY 1-68-953 NO.3 1/4 POZI INSERT 25 PIECES
STANLEY 1-68-953 NO.3 1/4 POZI INSERT 25 PIECES
Screw bit Pozidriv no. 2
References
stanley:
1-68-953
rubix:
4529810
ean:
3253561689536
Technical specifications
Height
25
mm
Model
Pozidriv
See all Specifications
Product details
Technical specifications
Product details : STANLEY 1-68-953 NO.3 1/4 POZI INSERT 25 PIECES
Strengths
Suitable for industry, construction and DIY
Technical specifications
Attributes
Packaged dimensions (D x W x H)
30
x
55
x
100
mm
Package weight
170
g
Height
25
mm
Model
Pozidriv
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.95
excl. VAT
/
Each
£
25.14
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
STANLET T25 TORK BIT PACK OF 25
STANLEY 1-68-738 BITS SET OF 7
BAHCO BAHCO-70S/2.0-12.0 5/16 IMP DRIVE BIT FOR SLOT HD SCREW 2MMX12MM
STANLEY 2X25 1/4HEXPHLBTPK25 SCREWDRIVER BITS 1-68-946
STANLEY 1-68-741 INSERT BITS 200PC SET
STANLEY 1-68-949 POZIDRIV BIT 2PZ X 25MM PK25
STAHLWILLE 96080121 1204/21-1 BITS BOX
SANDVIK 393.CF-12 06 40 CYLINDRICAL SLEEVE 6766859
FACOM GA.31B IMPACT SOCKET PIN 4.0 X 31.0 MM
SPARTEX TOGGLE CLAMP MH2UB
393CGS321460-SVIK HYDROGRIP COLLET
DESTACO 217-U 217 HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO 213-USS HORIZONTAL HOLD-DOWN TOGGLE S/S LOCKING CLAMP
SANDVIK 393.CF-2015.750 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6766964
A393CGS321660-SVIK HYDROGRIP COLLE