References
Bahco:59S/H8-3P
Rubix:401A7789
EAN:7314150201709
Product details : BAHCO 59S/H8-3P X3 BITS HEX8 25MM 1/4 STANDARD
For hexagonal head screws, in metric
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces and plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces and plastic box of 5 pieces
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|
Show UNSPSC/ECL@SS
£ 12.27 excl. VAT
/ Each
£ 14.72 incl. VAT
- Delivery usually within ( 14 ) days

