References
Bahco:62TIN/50PZ2
Rubix:401A6872
EAN:7314150200542
Documents
Product details : BAHCO 62TIN/50PZ2 5XBITS PZ2 50MM 1/4 TIN
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
For Pozidriv head screws
For high volume production and continuous use
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Titanium nitride finish
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Titanium coating for required hardness. Extremely wear resistant
For Pozidriv head screws
For high volume production and continuous use
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Titanium nitride finish
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Titanium coating for required hardness. Extremely wear resistant
Strengths
1/4" Tin Torsion Screwdriver Bits for Pozidriv Head Screws 50 mm
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|
Show UNSPSC/ECL@SS
£ 23.70 excl. VAT
/ Each
£ 28.44 incl. VAT
- Delivery usually within ( 14 ) days

