References
Bahco:59S/PZ4
Rubix:401A7788
EAN:7314150198436

Product details : BAHCO 59S/PZ4 BIT PZ4 32MM 1/4 DR STANDARD
For Pozidriv head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 10 pieces and 2-component plastic box of 30 pieces
Available in industrial pack: 100 pieces (-IP) and 500 pieces (-IPB)
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 10 pieces and 2-component plastic box of 30 pieces
Available in industrial pack: 100 pieces (-IP) and 500 pieces (-IPB)
Strengths
1/4" Standard Screwdriver Bit for Pozidriv Head Screws 25 mm
Applications
Trade and Industry
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Height | 32 mm |
| Model | 59s/pz4 |
| Size | pozidriv pz4 |
Show UNSPSC/ECL@SS
£ 37.16 excl. VAT
/ Each
£ 44.59 incl. VAT
- Delivery usually within ( 14 ) days
