References
Bahco:61H/T10
Rubix:401A6516
EAN:7314150199129

Product details : BAHCO 61H/T10 10XBITS T10 25MM 1/4 EXTRAHARD
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
For TORX® head screws
Suitable for wood and soft material applications
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Surface coated finish with yellow lack for rust protection
Available in small blister pack of 2 pieces or plastic box of 10 pieces (T40 = 5 pieces)
Extra hard bits are subject to special heating processes that make it harder and reduce the risk of the breakage
For TORX® head screws
Suitable for wood and soft material applications
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Surface coated finish with yellow lack for rust protection
Available in small blister pack of 2 pieces or plastic box of 10 pieces (T40 = 5 pieces)
Extra hard bits are subject to special heating processes that make it harder and reduce the risk of the breakage
Strengths
1/4" Extra Hard Torsion Screwdriver Bits for TORX® Head Screws 25 mm
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Height | 25 mm |
| Model | 61h/t10 |
| Size | t10 |
Show UNSPSC/ECL@SS
£ 18.97 excl. VAT
/ Each
£ 22.76 incl. VAT
- Delivery usually within ( 14 ) days
