Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
WERA 066497 867/1ZBO BIT SECURITY TX7/25 EXTRA TOUGH
WERA 066497 867/1ZBO BIT SECURITY TX7/25 EXTRA TOUGH
Screwdriver bit socket Wera
References
wera:
05066497001
rubix:
2518024
ean:
4013288015822
Technical specifications
Length
25
mm
Imprint size
7
See all Specifications
Product details
Technical specifications
Product details : WERA 066497 867/1ZBO BIT SECURITY TX7/25 EXTRA TOUGH
Technical specifications
Attributes
Length
25
mm
Imprint size
7
Imprint
torx
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.45
excl. VAT
/
Each
£
2.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM PHILLIPS BIT EP.601T
FACOM HEXAGON.BLADE AMZ.H4
FACOM BIT EV.205L
WERA 056510 851/1TZ BIT PH2/25 EXTRA TOUGH TORSION
FACOM IMPACT BIT ENH.310
ISS 3/8 DR. MALE T30 TORX 50MM LONG MPMTD06T30
FACOM TORQSET BIT ETORM.604
STANLEY 1-68-926 POZI POWER BIT 2PT X 50MM
WERA 059330 800/4Z BIT SLOTTED 1/5.5/50 EXTRA TOUGH
5MM HEX DRV IMP SKT 3/8
FACOM ETORM.106 TORQ SET BIT NO.6
FACOM ETORM.105 TORQUE SET BIT NO.5 ETORM-105
ROEBUCK 1177 BIT POZIDRIV NO 1 X 25MM-
BAHCO 7409M-5 SOCKET DRIVER 3/8IN HEX
FACOM IMPACT BIT ENH.303/4