WERA 018283 932/6S CHISELDRIVER SET SL/PH SQ DRIVE K'FORM+ 6PC


Screwdriver Set

References
wera:05018283001
rubix:257A9387
manufacturer :05018283001
ean:4013288134479
brand logo
brand logo
Technical specifications
Number of elements6
ImprintMultiple imprint

Product details : WERA 018283 932/6S CHISELDRIVER SET SL/PH SQ DRIVE K'FORM+ 6PC


Wera Chisel driver for fastening, chiselling and loosening seized screws. Multi component Kraftform handle for fast and low-fatigue Working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer. The ductile tempered material prevents the blade from splintering or breaking. Comes with an impact cap for enhanced service life and reduced risk of splintering. More torque can be transferred with the help of an open-end or ring spanner applied to the integrated hexagonal bolster. In some cases equipped with a square take-up in the impact cap that enables higher torque transfer when screwdriver with the T- handle, Zyklop ratchet or Mini ratchet. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Strengths

•Chisel driver for fastening, chiseling and loosening
For both slotted and Phillips screws
Hexagonal blade extending through the handle
Impact cap with integrated square and bolster for the transfer of higher torque
Storage rack for wall-mounting

Technical specifications


Attributes
Number of elements6
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 49.36 excl. VAT
/ Each
£ 59.23 incl. VAT
  • Usually arrives within 14 working days