References
Facom:ATHH.JS5
Rubix:1237502
EAN:3148515007088

Product details : FACOM 5PC WD HDLE SCREWDRIVER ATHH.JS5
Wood handle screwdriver sets
Technical specifications
Attributes
| Logistic Weight | 1041 g |
|---|---|
| Packaged dimensions (D x W x H) | 395x90x70 mm |
| Package weight | 894 g |
| Number of elements | 5 |
| Imprint | flat |
Show UNSPSC/ECL@SS
£ 81.79 excl. VAT
/ Each
£ 98.15 incl. VAT
- Delivery usually within ( 14 ) days
