References
Gedore:VDE 2170 5,5
Rubix:124A3455
Manufacturer :1612271
EAN:4010886826041
Product details : GEDORE 5.5X125MMVDESCRDRVER VDE 2170 5,5
VDE Screwdriver 5.5 mm Individually tested, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, fully insulated blade Tip to DIN ISO 2380-1 form B 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Blade from GEDORE molybdenum-vanadium-Plus tempered steel
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Blade length | 125 mm |
| Imprint size | 5,5 mm |
Show UNSPSC/ECL@SS
£ 8.62 excl. VAT
/ Each
£ 10.34 incl. VAT
- Delivery usually within ( 8 ) days

