FACOM ATP2X125ST PRO-TWIST SCREWDRIVER PHILLIPS 2 X 125 MM STAINLESS
Screwdriver
See technical informationSee documentsReferences
Facom:ATP2X125ST
Rubix:210A6894
EAN:3662424096631

Documents
Product details : FACOM ATP2X125ST PRO-TWIST SCREWDRIVER PHILLIPS 2 X 125 MM STAINLESS
Strengths
•High corrosion resistance of stainless steel tools ensures a longer lifetime in environments prone to rust
The stainless steel blade Ref X46Cr13 is used in top range food cutlery, surgical tools, brake discs
Bi-material grip resists to impacts, abrasion, and chemicals
The stainless steel blade Ref X46Cr13 is used in top range food cutlery, surgical tools, brake discs
Bi-material grip resists to impacts, abrasion, and chemicals
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Imprint size | ph2 |
| Blade length | 125 mm |
| Length | 245 mm |
Show UNSPSC/ECL@SS
£ 15.65 excl. VAT
/ Each
£ 18.78 incl. VAT
- Delivery usually within ( 14 ) days
