WERA 008730 350PH SCREWDRIVER PH2/300 K'FORM+
350 PH Screwdriver
See technical informationSee documentsReferences
Wera:05008730001
Rubix:2527184
EAN:4013288003652

Documents
Product details : WERA 008730 350PH SCREWDRIVER PH2/300 K'FORM+
High quality Kraftform Plus screwdriver. Multi-component Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool. The hexagonal non-roll feature prevents any rolling away at the workplace.
Strengths
Screwdriver for cross-recess screws, Phillips
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away
Lasertip tips for more secure fit in the screw head
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away
Lasertip tips for more secure fit in the screw head
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Imprint size | ph2 |
| Blade length | 300 mm |
| Length | 405 mm |
Show UNSPSC/ECL@SS
£ 10.12 excl. VAT
/ Each
£ 12.14 incl. VAT
- Delivery usually within ( 5 ) days