WERA 022800 352 SCREWDRIVER BALLEND HEX2.0/100 K'FORM+

352 Hex screwdriver with spherical head

See technical information
References
Wera:05022800001
Rubix:2527230
EAN:4013288003751
brand logo
Technical specifications
Imprinthex / allen
Imprint size2 mm
Blade length100 mm
See all Specifications

Product details : WERA 022800 352 SCREWDRIVER BALLEND HEX2.0/100 K'FORM+


Characteristics: Blade: hex Realization: hex head with spherical end, nicromatt, Black Point point Handle: Kraftform anti-rolling, multicomponent; SW 12.0 and SW 1/2 ratings: Kraftform anti-roll, single component

Applications

Use: hex socket screw

Technical specifications


Attributes
Imprinthex / allen
Imprint size2 mm
Blade length100 mm
Length170 mm
Show UNSPSC/ECL@SS
£ 4.31 excl. VAT
/ Each
£ 5.17 incl. VAT
  • In stock: Next day delivery