References
SNR:SC505TA
Rubix:205A7670
EAN:3413520645823

Product details : SNR SC505TA PLUMMER BLOCK ACCESSORIES
HOUSING/OUTER DIAMETER: 39.5 mm; SHAFT DIAMETER: 20 mm;
Technical specifications
Attributes
| Type | taconite seal (ta) |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc500ta |
Show UNSPSC/ECL@SS
£ 68.23 excl. VAT
/ Each
£ 81.88 incl. VAT
- Usually arrives within 14 working days
