References
SNR:SC510TA
Rubix:205A7699
EAN:3413520646110

Product details : SNR SC510TA PLUMMER BLOCK ACCESSORIES
HOUSING/OUTER DIAMETER: 70.5 mm; SHAFT DIAMETER: 45 mm;
Technical specifications
Attributes
| Type | taconite seal |
|---|---|
| Inner diameter | 45 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc500ta |
Show UNSPSC/ECL@SS
£ 71.93 excl. VAT
/ Each
£ 86.32 incl. VAT
- Delivery usually within ( 3 ) days
