References
SKF:TFL 515
Rubix:446A0947
EAN:7316573712541

Documents
Product details : SKF TFL 515 BEARING BLOCKS OR HOUSINGS
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Type | contact seal |
|---|---|
| Inner diameter | 64.9 mm |
| Outer diameter | 82.3 mm |
| Width | 5.8 mm |
| Series | tfl |
Show UNSPSC/ECL@SS
£ 21.37 excl. VAT
/ Each
£ 25.64 incl. VAT
- Usually arrives within 14 working days
