Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF V RING HSNG SEAL X2 TSN 308 A
SKF V RING HSNG SEAL X2 TSN 308 A
V Ring Seal
References
skf:
TSN 308 A
rubix:
103A2012
manufacturer :
95600
ean:
7316570375855
Technical specifications
Type
bearing seal
See all Specifications
Product details
Technical specifications
Product details : SKF V RING HSNG SEAL X2 TSN 308 A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
Technical specifications
Attributes
Logistics dimensions (L x W x H)
4,8
x
72,5
x
72,5
mm
Logistic Weight
78
g
Type
bearing seal
Inner diameter
50
mm
Outer diameter
72.5
mm
Width
4.8
mm
Series
TSN
Material
aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
In stock: Next day delivery
Select variants (63)
Add to cart
Create PDF from product
Check our products from related categories
FAG HOUSING SEAL-FELT FSV607
INA SD35X45X4-A DOUBLE LIP SEALING RING SD
INA G30X37X4-C SEAL RINGSINGLE LIP MADE OF NBR RUBBER
SKF HOUSNG LABRYNTH SEAL TSN 520 S
FAG DH310 HOUSING LIP-SEAL 0383900270000
SKF BEARING HOUSING SEAL TSN513L
SKF HOUSNG LABRYNTH SEAL TSN 509 S
TIMKEN VR615 V-RING SEAL
MECALINE 859701 ALUMINIUM SEAL 1/8
INA SD17X23X3-A DOUBLE LIP SEALING RING SD
FAG NTC68 SEALING RING
FAG EFS607 SEALING RING
SKF TXL 526 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF O-RING HMV 31/233983
NSK HOUSING LIP-SEAL DH515