Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
NSK PLUMMER BLOCK SEAL G522-KIT+J
NSK PLUMMER BLOCK SEAL G522-KIT+J
Seal Kit
References
nsk:
G522-KIT+J
rubix:
103A9477
Technical specifications
Type
Double lip seal
See all Specifications
Product details
Technical specifications
Product details : NSK PLUMMER BLOCK SEAL G522-KIT+J
Type G double-lip seal designed for a maximum speed of 5 m/s, suitable for axial displacement (sold in kits of 4 half-lips).
Technical specifications
Attributes
Type
Double lip seal
Inner diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.57
excl. VAT
/
Each
£
33.08
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
SKF V RING HSNG SEAL X2 TSN 308 A
FAG EDH217 SEALING RING
FAG EDH211-311 SEALING RING
TIMKEN VR615 V-RING SEAL
COOPER ATL60M TRIPLE LABYRINTH SEAL
FAG NTS38 LABYRINTH SEALING RING
INA SD18X24X3-A NEEDLE BEARING SEAL 18X24X3MM
FAG ETS618 SEALING RING
SKF 30MM BEARING END CAP ECL206
SNR SC513DS PLUMMER BLOCK ACCESSORIES
SNR SC515DS PLUMMER BLOCK ACCESSORIES
SNR SC519-616EC PLUMMER BLOCK ACCESSORIES
FAG NTS64 HOUSING SEAL 823417100000
FAG NDK34 BEARING HOUSINGCOVER 822436030000
SNR SNCD3148 PLUMMER BLOCK