SKF 30MM BEARING END CAP ECL206


End Cap For Food-Line Storage Unit

References
skf:ECL 206
rubix:182A9265
manufacturer :196889
ean:07316572194997
brand logo
brand logo
Technical specifications

Product details : SKF 30MM BEARING END CAP ECL206


End covers protect the exposed shaft end and help to avoid accidents. They have good resistance to most chemicals and can withstand operating temperatures up to 100 °C (210 °F). They are easy to install and are cost effective. Most ball bearing units can accommodate specifically designed end covers.

Strengths

- Easy to install
- Good chemical resistance
- Cost effective

Technical specifications


Attributes
Logistic Weight14 g
TypeEnd Cover
Inner diameter53.8 mm
Outer diameter65 mm
Width30 mm
SeriesECL
MaterialPolypropylene
Show UNSPSC/ECL@SS
£ 5.26 excl. VAT
/ Each
£ 6.31 incl. VAT
  • In stock: Next day delivery