Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA SD18X24X3-A NEEDLE BEARING SEAL 18X24X3MM
INA SD18X24X3-A NEEDLE BEARING SEAL 18X24X3MM
Radial rotary shaft seal
References
ina:
SD18X24X3-A
rubix:
204A3275
manufacturer :
0007976180000
ean:
4012802465921
Technical specifications
Type
Sealing Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA SD18X24X3-A NEEDLE BEARING SEAL 18X24X3MM
Radial shaft sealing ring
Technical specifications
Attributes
Logistic Weight
0,55
g
Type
Sealing Ring
Outer diameter
24
mm
Width
3
mm
Series
SD
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.76
excl. VAT
/
Each
£
3.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SKF TXL 532 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
INA DRS45105 SEAL CARRIER ASSEMBLIES DRS FOR ZARF ZARF..-L WITH INTEGR
SKF END COVER + O SECTION TUBE ETS72
SKF END COVER+OSECT TUBE ETS 36
FAG EDH226 SEALING RING
SKF HOUSING END COVER ASNH 218
SKF ECY 211 BEARING COVER
SKF BEARING HOUSING SEAL ASNH520-617
FAG TSV516 LABRYNTH SEAL+O RING 383852440000
FAG HOUSING LIP-SEAL DH516
SKF HOUSED BEARING SEAL TS 38
INA GR16X24X3-C RADIAL ROTARY SHAFT SEAL
SKF V RING HOUSING SEAL X2 TSN 215 A
SKF V RING HSNG SEAL X2 TSN 619 A
COOPER BPTL6 BLANKING PLATE