References
Freudenberg Sealing Technologies:468061
Rubix:252A5201
Manufacturer :468061

Documents
Product details : SIMRIT 468061 FREUDENBERG SEAL
Combination element NIPSL 200 80 NBR 4005
Combination element 85 AU P20991
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 14 mm |
| Height | 2.8 mm |
| Material | 85 au 20991 |
| Execution | nipsl 310 |
Show UNSPSC/ECL@SS
£ 8.83 excl. VAT
/ Each
£ 10.60 incl. VAT
- Usually arrives within 14 working days
