References
Freudenberg Sealing Technologies:104782
Rubix:251A6818
Manufacturer :104782

Documents
Product details : SIMRIT 104782 FREUDENBERG SEAL
Combination element NIPSL 200 80 NBR 4005
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 35 mm |
| Height | 7 mm |
| Material | 72 nbr 708 |
| Execution | nipsl |
Show UNSPSC/ECL@SS
£ 20.35 excl. VAT
/ Each
£ 24.42 incl. VAT
- Usually arrives within 14 working days
