Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSED BEARING SEAL TS 48
SKF HOUSED BEARING SEAL TS 48
Labyrinth Seal TS
References
skf:
TS 48
rubix:
103A1476
manufacturer :
27726
ean:
7316577016898
Technical specifications
Type
labyrinth seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSED BEARING SEAL TS 48
Labyrinth seal for large SNL plummer block housings
Technical specifications
Attributes
Logistics dimensions (L x W x H)
42
x
255
x
255
mm
Logistic Weight
2979
g
Type
labyrinth seal
Inner diameter
220
mm
Outer diameter
255
mm
Width
42
mm
Series
ts
Material
plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
266.25
excl. VAT
/
Each
£
319.50
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 859706 ALUMINIUM SEAL M5
SKF HOUSING END COVER ASNH 524-620
SNR SC528TA PLUMMER BLOCK ACCESSORIES
SKF TS64 LABYRINTH SEAL EACH
SNR SC316LA PLUMMER BLOCK ACCESSORIES
SKF BEARING HOUSING SEAL TSN513L
FAG EDH508 SEALING RING
SNR SC524FSS PLUMMER BLOCK ACCESSORIES
SKF DOUBLE LIP HOUSING SEAL TSN 607 L
SNR SC208FSS PLUMMER BLOCK ACCESSORIES
FAG EDH605 SEALING RING
SKF SEALING WASHER Z 014
SNR SNCD3040 PLUMMER BLOCK
INA GR4X8X2-C RADIAL ROTARY SHAFT SEAL
INA SD17X23X3-A DOUBLE LIP SEALING RING SD