SKF DOUBLE LIP HOUSING SEAL X2 TSN226L


TSN Four-lip Seal

References
skf:TSN 226 L
rubix:103A6037
manufacturer :411367
ean:7316574529605
brand logo
brand logo
Technical specifications
TypeFour-lip housing seal
See all Specifications

Product details : SKF DOUBLE LIP HOUSING SEAL X2 TSN226L


SKF housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).
SKF SNL housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).

Strengths

  • Good protection from contamination
  • Keep the lubricant in the housing
  • Part of three barrier solution

Technical specifications


Attributes
Logistic Weight89 g
TypeFour-lip housing seal
Inner diameter145 mm
Outer diameter177.5 mm
Width16 mm
SeriesTSN
MaterialECOPUR
Show UNSPSC/ECL@SS
£ 62.04 excl. VAT
/ Each
£ 74.45 incl. VAT
  • Usually arrives within 14 working days