References
SKF:Z 003
Rubix:420A6108
Manufacturer :30385
EAN:7316571353555

Product details : SKF Z 003 SEALING WASHER
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x35x35 mm |
|---|---|
| Logistic Weight | 12,5 g |
| Type | sealing washer |
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 4 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
- Usually arrives within 14 working days
