References
SKF:Z 202 F
Rubix:201A9762
EAN:7316570725971

Product details : SKF Z202F SEALING WASHER
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Type | sealing washer |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 4 mm |
| Series | z f |
Show UNSPSC/ECL@SS
£ 8.15 excl. VAT
/ Each
£ 9.78 incl. VAT
- Usually arrives within 14 working days
