References
SKF:Z 012
Rubix:101A8573
Manufacturer :30402
EAN:7316571265322

Product details : SKF SEALING WASHER Z 012
Sealing plate set with flocked sealing disc, 2-piece
SKF Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x95x60 mm |
|---|---|
| Logistic Weight | 109 g |
| Type | seal plate z |
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 6 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 743.50 excl. VAT
/ 50 pieces
£ 892.20 incl. VAT
- Delivery usually within ( 3 ) days
