Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF SEALED WASHER Z 204 F
SKF SEALED WASHER Z 204 F
Sealing Plate Z
References
skf:
Z 204 F
rubix:
131A9599
manufacturer :
30414
ean:
7316570415025
Technical specifications
Type
Sealing Washer
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SKF SEALED WASHER Z 204 F
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
Logistics dimensions (L x W x H)
5
x
47
x
20
mm
Logistic Weight
30
g
Type
Sealing Washer
Inner diameter
20
mm
Outer diameter
47
mm
Width
5
mm
Series
Z
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.97
excl. VAT
/
Each
£
10.76
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
SKF HOUSNG LABRYNTH SEAL TSN 507 S
FAG NTS68 LABYRINTH SEALING RING
SKF BEARING HOUSING SEAL TSN518A
SKF Z 011 LOCK NUT
FAG EFS511 SEALING RING
SKF V RING HSNG SEAL X2 TSN 619 A
SKF LOR136:SKF POSI-TRAC SEAL
TIMKEN TSNG530 DOUBLE LIP SEAL
FAG STR S153401-1-16X12-F2 PLUMMER BLOCK FELT 396992260000
INA G25X35X4-C RADIAL ROTARY SHAFT SEAL
SNR SC524DS PLUMMER BLOCK ACCESSORIES
NSK SELF-LUBE PROTECTOR 60P=1
SKF BEARING END CAP ECL205
FAG EDH528 SEALING RING
INA END CAP KASK06