References
SKF:AN 17
Rubix:106A2411
EAN:7316570044263


Technical specifications
| Inner diameter | 84.836 mm |
|---|---|
| Outer diameter | 112.039 mm |
| Width | 16.129 mm |
Product details : SKF LOCK NUT AN 17
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 478,2 g |
|---|---|
| Inner diameter | 84.836 mm |
| Outer diameter | 112.039 mm |
| Width | 16.129 mm |
| Female thread | g 84,836 mm thread size (12 threads per inch) |
| Series | an |
| Material | steel |
| Load capacity | 18864.75 kg |
Show UNSPSC/ECL@SS
£ 52.68 excl. VAT
/ Each
£ 63.22 incl. VAT
- In stock: Next day delivery