References
FAG:TSV615
Rubix:274A8621
Manufacturer :0384301690000
EAN:4012801439251

Product details : FAG TSV615 PLUMMER BLOCK SEALS
Sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125,7x22,63x125,7 mm |
|---|---|
| Logistic Weight | 1335 g |
| Type | labyrinth ring |
| Inner diameter | 125.7 mm |
| Outer diameter | 22.625 mm |
| Width | 125.7 mm |
| Series | tsv |
| Material | steel |
Show UNSPSC/ECL@SS
£ 83.93 excl. VAT
/ Each
£ 100.72 incl. VAT
- Usually arrives within 14 working days
