References
SKF:MBL 34
Rubix:100A6241
Manufacturer :12166
EAN:7316577055651

Product details : SKF LOCKING WASHER MBL 34
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 211 mm |
| Width | 2.5 mm |
Show UNSPSC/ECL@SS
£ 45.83 excl. VAT
/ Each
£ 55.00 incl. VAT
- Usually arrives within 14 working days
