References
FAG:MB21
Rubix:158A8712
Manufacturer :0382811710000
EAN:4054369880489

Product details : FAG MB21 LOCKING WASHER
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1,8x145x145 mm |
|---|---|
| Logistic Weight | 82 g |
| Inner diameter | 105 mm |
| Outer diameter | 145 mm |
| Material | steel |
| Width | 1.75 mm |
Show UNSPSC/ECL@SS
£ 59.00 excl. VAT
/ 10 pieces
£ 70.80 incl. VAT
- Delivery usually within ( 7 ) days
